E0315-251
Cooper Connectors, E0315 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0315-251

Cooper Connectors, E0315 Series

E0315-251

Cooper Connectors, E0315 Series
POSI-LOK FEM PLUG
MFG Item Number
E0315-251
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E0315 Series
Item #
E0315-251
POSI-LOK FEM PLUG

E0315 Series Information

Specifications

Specifications
Manufacturer Part Number E0315-251
Manufacturer Cooper
Product Series E0315
Family Series Cooper Connectors, E0315 Series
Description POSI-LOK FEM PLUG
Operating Temperature 105 °F
Connection Type Plug
Connection Description Female
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs