E0315-281
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0315-281

Eaton's Crouse-Hinds series Connectors

E0315-281

Eaton's Crouse-Hinds series Connectors
POSI-LOK FEM PLUG
MFG Item Number
E0315-281
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E0315-281
POSI-LOK FEM PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number E0315-281
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description POSI-LOK FEM PLUG
Operating Temperature 105 °F
Connection Type Plug
Connection Description Female
Current Rating 315 A
Voltage 600 VAC
Cable Size 3/0-4/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs