Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E03736XP3YAX200LF3-W
37 3000 3 50 380-415/ ATEX F3, J2
MFG Item Number
E03736XP3YAX200LF3-W
This item cannot be canceled or returned
Description
Item #
E03736XP3YAX200LF3-W
37 3000 3 50 380-415/ ATEX F3, J2
Specifications
Specifications
| Manufacturer Part Number |
E03736XP3YAX200LF3-W |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
37 3000 3 50 380-415/ ATEX F3, J2 |
| Horsepower |
50 hp |
| Speed |
3,000 RPM |
| RPM |
3,000 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
200M/L |
| AC Voltage |
415 VAC |
| Nominal Voltage |
415 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
64 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Net Weight |
823.711 lbs |
| Gross Weight |
823.711 lbs |
E03736XP3YAX200LF3-W
WEG Electric Motors