E0400-152
Eaton's Crouse-Hinds series Connectors, E0400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0400-152

Eaton's Crouse-Hinds series Connectors, E0400 Series

E0400-152

Eaton's Crouse-Hinds series Connectors, E0400 Series
POSI-LOK MALE PLUG
MFG Item Number
E0400-152
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E0400 Series
Item #
E0400-152
POSI-LOK MALE PLUG

E0400 Series Information

Specifications

Specifications
Manufacturer Part Number E0400-152
Manufacturer Eaton's Crouse-Hinds series
Product Series E0400
Family Series Eaton's Crouse-Hinds series Connectors, E0400 Series
Description POSI-LOK MALE PLUG
Operating Temperature 105 °F
Connection Type Plug
Connection Description Male
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 1.22 lbs
Gross Weight 1 lb