E0400-283
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0400-283

Eaton's Crouse-Hinds series Connectors

E0400-283

Eaton's Crouse-Hinds series Connectors
Posi-Lok,Female Plug,600V,Black,
MFG Item Number
E0400-283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E0400-283
Posi-Lok,Female Plug,600V,Black,

Series Information

Specifications

Specifications
Manufacturer Part Number E0400-283
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Posi-Lok,Female Plug,600V,Black, 2-Set Screws,3/0-4/0,350-400A, TPE Sleeve,Silver-Plated Copper
Operating Temperature 105 °F
Connection Type Plug
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Cable Size 3/0-4/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 1.125 lbs
Gross Weight 1.125 lbs