Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E050JN SolaHD Transformers, .050Kva 208/240/480/600-120/24

MFG Item Number
E050JN

E050JN SolaHD Transformers, .050Kva 208/240/480/600-120/24

MFG Item Number
E050JN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
E050JN
.050Kva 208/240/480/600-120/24

Series Information

Specifications

Specifications
Manufacturer Part Number E050JN
Manufacturer SolaHD
Family Series SolaHD Transformers
Description .050Kva 208/240/480/600-120/24
Type Control
VA Rating 50 VA
Primary Voltage 200 V, 208 V, 230 V, 240 V, 460 V, 480 V, 575 V, 600 V
Secondary Voltage 115 V, 120 V, 23 V, 24 V
Enclosed Yes
Secondary Fuseholder Included
Temperature Rise (F) 131 °F
Approvals CSA, cULus
Net Weight 4 lbs
Gross Weight 4.4 lbs