Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E050TC SolaHD Transformers, 0.050KVA 208/240/415-120/24

MFG Item Number
E050TC

E050TC SolaHD Transformers, 0.050KVA 208/240/415-120/24

MFG Item Number
E050TC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
E050TC
0.050KVA 208/240/415-120/24

Series Information

Specifications

Specifications
Manufacturer Part Number E050TC
Manufacturer SolaHD
Family Series SolaHD Transformers
Description International Series Control Transformer, 50VA, Volts Primary: 208/240/415, 200/230/400, Volts Secondary: 120/24, 115/23, Frequency: 50/60 HZ
Type Control
VA Rating 50 VA
Primary Voltage 200 V, 208 V, 220 V, 230 V, 240 V, 380 V, 400 V
Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V
Enclosed Yes
Net Weight 4 lbs
Gross Weight 4 lbs