Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E050TF SolaHD Transformers, .05KVA 208/240/415/480/600-120
E050TF SolaHD Transformers, .05KVA 208/240/415/480/600-120
This item cannot be canceled or returned
Description
.05KVA 208/240/415/480/600-120
Specifications
Specifications
| Manufacturer Part Number |
E050TF |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
International Series Control Transformer, 50VA, Volts Primary: 208/240/415, 277/480/600, 200/230/400/460/575, 220/277/380, Volts Secondary: 120, 115, 110, Frequency: 50/60 HZ |
| Phase |
1 |
| Type |
Control |
| VA Rating |
250 VA |
| Primary Voltage |
208 V, 240 V, 415 V, 480 V, 600 V |
| Secondary Voltage |
120 V |
| Mounting |
Plate |
| Approvals |
CSA, cULus, UL |
| Net Weight |
3.905 lbs |
| Gross Weight |
4.21 lbs |
E050TF
SolaHD Transformers