Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E050TH
Transformer, 50VA, 1Ph, Open,
This item cannot be canceled or returned
Description
Transformer, 50VA, 1Ph, Open,
Specifications
Specifications
| Manufacturer Part Number |
E050TH |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
Transformer, 50VA, 1Ph, Open, International Series |
| Phase |
1 |
| Type |
Control |
| VA Rating |
750 VA |
| Primary Voltage |
240 V, 415 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Mounting |
Plate |
| Approvals |
CSA, cULus, UL |
| Net Weight |
3.785 lbs |
| Gross Weight |
4.08 lbs |
E050TH
SolaHD Transformers