Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SBE Series Information
| Manufacturer Part Number | E050W |
|---|---|
| Manufacturer | SolaHD |
| Product Series | SBE |
| Family Series | SolaHD Transformers, SBE Series |
| Description | Encapsulated, Copper Wound Industrial Control Transformer, Factory Installed Primary Fuse Holder Class CC, Secondary Fuse Holder Midget Cartridge, 13/32 IN x1-1/2 IN fuse supplied, no covers, 50 VA |
| Phase | 1 |
| Type | Control |
| VA Rating | 50 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V |
| Enclosed | No |
| Primary Fuseholder | Included |
| Secondary Fuseholder | Included |
| Mounting | Panel |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Comments | Fuses and IP20 terminal covers sold separately. |
| Net Weight | 2.82 lbs |
| Gross Weight | 3.205 lbs |