E075WB
SolaHD Transformers, SBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E075WB SolaHD Transformers, SBE Series, E075+FBPC1+FB2X FACTORY WIRED
MFG Item Number
E075WB

E075WB SolaHD Transformers, SBE Series, E075+FBPC1+FB2X FACTORY WIRED

MFG Item Number
E075WB
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, SBE Series
Item #
E075WB
E075+FBPC1+FB2X FACTORY WIRED

SBE Series Information

  • 50~1000 va
  • Multple Primary AC Voltages
  • 24/120 Volts AC Secondaries
  • Epoxy Encapsulated Coils
  • cULus E77014
Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.

  • Factory Installed Fuse Holders Available
  • Interleaved Copper Windings Reduce Losses

Videos

Specifications

Specifications
Manufacturer Part Number E075WB
Manufacturer SolaHD
Product Series SBE
Family Series SolaHD Transformers, SBE Series
Description SBE Encapsulated Industrial Control Transformer 75VA, Factory Installed primary fuse holder Class CC, Secondary Fuse midget type Cartridge , 13/32 IN x 1-1/2 IN fuse
Phase 1
Type Control
VA Rating 75 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Mounting Panel
Termination Integrally Molded Terminal Blocks
Cover Included Yes
Insulation Class Class A
Temperature Rise (F) 131 °F
Comments Fuses sold separately. IP20 touch safe covers included.
Net Weight 3.2 lbs
Gross Weight 4.825 lbs
Alternatives
X4075PSF1
X4075PSF1
ABB Transformers, X Series