Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0808G

Wiegmann Wireway

E0808G

Wiegmann Wireway
N1 END CAP HS/S WW 8X8 CRBN STL-GALV
MFG Item Number
E0808G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
E0808G
N1 END CAP HS/S WW 8X8 CRBN STL-GALV

Series Information

Specifications

Specifications
Manufacturer Part Number E0808G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 End Cap Hinged-Cover/Screw-Cover Wireway 8X8 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 1.775 lbs
Gross Weight 1.4 lbs