Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0808NK

Wiegmann Wireway

E0808NK

Wiegmann Wireway
N1 END CAP HS/S WW NO KO 8X8 CS-GRAY
MFG Item Number
E0808NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
E0808NK
N1 END CAP HS/S WW NO KO 8X8 CS-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number E0808NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 End Cap Hinged-Cover/Screw-Cover Wireway No Knockouts 8X8 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Length 1 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 1.71 lbs
Gross Weight 2 lbs
Alternatives
E0808
E0808
Wiegmann Wireway