Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1-5/8 Browning Bushings, Q-D Bushing , 1.625 Inch Bore
E1-5/8 Browning Bushings, Q-D Bushing , 1.625 Inch Bore
This item cannot be canceled or returned
Description
Q-D Bushing , 1.625 Inch Bore
Specifications
Specifications
| Manufacturer Part Number |
E1-5/8 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Q-D Bushing , 1.625 Inch Bore |
| Product Type |
Q-D Bushing |
| Bushing Type |
E |
| Bore Size |
1.625 " |
| Net Weight |
9.6 lbs |
| Gross Weight |
9.6 lbs |