Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1
16-channel Digital Optomux Brain
This item cannot be canceled or returned
Description
16-channel Digital Optomux Brain
Specifications
Specifications
| Manufacturer |
Opto 22 |
| Family Series |
Opto 22 Miscellaneous |
| Manufacturer Part Number |
E1 |
| Description |
16-channel Digital Optomux Brain Board for Serial and Ethernet Networks |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.39 lbs |