Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E10 Eaton Switches, N/O CONTACT BLK GREEN
E10 Eaton Switches, N/O CONTACT BLK GREEN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
RMQ-16 Normally Open N/O Contact Element, IP65 |
| Type |
Contact Block |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |