Series Information
| Manufacturer Part Number | E100053.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..3/4HP..3450RPM.S56.DP.115/230V.1PH.60HZ.CONT.40C.1.25SF.RIGID....GENERAL PURPOSE.MANUAL....... |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 3,515 RPM |
| RPM | 3,515 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | S56 |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 7.2 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |