Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1000573 Mersen Fuses, HV DIN Back-up fuse VDE T4 17.5kVAC

MFG Item Number
E1000573

E1000573 Mersen Fuses, HV DIN Back-up fuse VDE T4 17.5kVAC

MFG Item Number
E1000573
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
E1000573
HV DIN Back-up fuse VDE T4 17.5kVAC

Series Information

Specifications

Specifications
Manufacturer Part Number E1000573
Manufacturer Mersen
Family Series Mersen Fuses
Description High Voltage DIN Back-up fuse for Transformer Limitor VDE T4 17.5kVAC IEC 80A d65mm, L367mm With Striker Standard 80N
Fuse Type Transformer Protection
Current Rating 80 A
AC Voltage 17,500 VAC
Material Ceramic
Body Length 17.05 "
Diameter 2.56 "
Approvals IEC
Net Weight 0 lbs
Gross Weight 5.732 lbs