E1000WA
SolaHD Transformers, SBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1000WA SolaHD Transformers, SBE Series, E1000+FBPC1+FB2 FACTORY WIRED

MFG Item Number
E1000WA

E1000WA SolaHD Transformers, SBE Series, E1000+FBPC1+FB2 FACTORY WIRED

MFG Item Number
E1000WA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, SBE Series
Item #
E1000WA
E1000+FBPC1+FB2 FACTORY WIRED

SBE Series Information

  • 50~1000 va
  • Multple Primary AC Voltages
  • 24/120 Volts AC Secondaries
  • Epoxy Encapsulated Coils
  • cULus E77014
Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.

  • Factory Installed Fuse Holders Available
  • Interleaved Copper Windings Reduce Losses

Videos

Specifications

Specifications
Manufacturer Part Number E1000WA
Manufacturer SolaHD
Product Series SBE
Family Series SolaHD Transformers, SBE Series
Description Encapsulated Industrial Control Transformer 1000VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary Fuse Holder Glass or Ceramic - Type 3AG, 1/4 IN x 1-1/4 IN Fuse Type
Phase 1
Type Control
VA Rating 1,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Mounting Panel
Termination Integrally Molded Terminal Blocks
Cover Included Yes
Insulation Class Class A
Temperature Rise (F) 131 °F
Comments 3AG fuses sold separately. IP20 touch safe covers included.
Net Weight 31.6 lbs
Gross Weight 36 lbs