Series Information
| Manufacturer Part Number | E100D |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Encapsulated Industrial Control Transformer 100VA, Volts Primary: 240x480, Volts Secondary: 24, Frequency: 60 HZ |
| Type | Control |
| VA Rating | 100 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 24 V |
| Enclosed | Yes |
| Secondary Fuseholder | Included |
| Temperature Rise (F) | 131 °F |
| Approvals | CSA, cULus |
| Net Weight | 5 lbs |
| Gross Weight | 5 lbs |