E100H35-1024-3-T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E100H35-1024-3-T-5 Autonics Encoders, Encoder, Incremental, Hollow 35mm

MFG Item Number
E100H35-1024-3-T-5

E100H35-1024-3-T-5 Autonics Encoders, Encoder, Incremental, Hollow 35mm

MFG Item Number
E100H35-1024-3-T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E100H35-1024-3-T-5
Encoder, Incremental, Hollow 35mm

Series Information

Specifications

Specifications
Manufacturer Part Number E100H35-1024-3-T-5
Manufacturer Autonics
Family Series Autonics Encoders
Description Encoder, Incremental, Hollow 35mm Shaft, 1024 PPR, A,B,Z, Totempole output, 5VDC
Resolution (PPR) 1024
Shaft/Bore Size 35 mm
Shaft Seal No
Shaft Type Hollow
Input Voltage 5 VDC
Electrical Output Type Totem Pole
Termination Radial Connector
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Hollowshaft
Protection Rating IP50
Approvals CE
Net Weight 2.4906 lbs
Gross Weight 3.0863 lbs