Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E100JL SolaHD Transformers, 0.100KVA 208/240/277-120/24

MFG Item Number
E100JL

E100JL SolaHD Transformers, 0.100KVA 208/240/277-120/24

MFG Item Number
E100JL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
E100JL
0.100KVA 208/240/277-120/24

Series Information

Specifications

Specifications
Manufacturer Part Number E100JL
Manufacturer SolaHD
Family Series SolaHD Transformers
Description Encapsulated Industrial Control Transformer 100VA, Volts Primary: 208/240/277, Volts Secondary: 120/240, Frequency: 60 HZ
Type Control
VA Rating 100 VA
Primary Voltage 208 V, 240 V, 277 V
Secondary Voltage 120 V, 24 V
Enclosed Yes
Secondary Fuseholder Included
Temperature Rise (F) 131 °F
Approvals CSA, cULus
Net Weight 5 lbs
Gross Weight 5 lbs