Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SBE Series Information
| Manufacturer Part Number | E100JN |
|---|---|
| Manufacturer | SolaHD |
| Product Series | SBE |
| Family Series | SolaHD Transformers, SBE Series |
| Description | Encapsulated Industrial Control Transformer 100VA, Volts Primary: 208/240/480/600, 200/230/460/575, Volts Secondary: 120/24, 115/23, Frequency: 60 HZ |
| Phase | 1 |
| Type | Control |
| VA Rating | 100 VA |
| Primary Voltage | 208 V, 240 V, 480 V, 600 V |
| Secondary Voltage | 120 V, 24 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Panel |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Comments | 3AG fuses, fuse holders and IP20 touch safe covers sold separately. |
| Net Weight | 8.5 lbs |
| Gross Weight | 8.5 lbs |