Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1010-112K

Cooper Connectors

E1010-112K

Cooper Connectors
Female Plug, Individually Packaged
MFG Item Number
E1010-112K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1010-112K
Female Plug, Individually Packaged

Series Information

Specifications

Specifications
Manufacturer Part Number E1010-112K
Manufacturer Cooper
Family Series Cooper Connectors
Description Female Plug, Individually Packaged
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 120 VAC
Cable Size #8-#4
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E1010-112
E1010-112
Eaton's Crouse-Hinds series Connectors