Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1010NK

Wiegmann Wireway

E1010NK

Wiegmann Wireway
N1 END CAP HS/S WW NO KO 10X10 CS-GRAY
MFG Item Number
E1010NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
E1010NK
N1 END CAP HS/S WW NO KO 10X10 CS-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number E1010NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 End Cap Hinged-Cover/Screw-Cover Wireway No Knockouts 10X10 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 25 lbs
Gross Weight 2.3 lbs
Alternatives
CWCP10
CWCP10
Hammond Manufacturing Wireway, CWCP Series