Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-2324K

Cooper Connectors

E1012-2324K

Cooper Connectors
Paralleling Tee,E1012,M-M-F,Red,
MFG Item Number
E1012-2324K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-2324K
Paralleling Tee,E1012,M-M-F,Red,

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-2324K
Manufacturer Cooper
Family Series Cooper Connectors
Description Paralleling Tee,E1012,M-M-F,Red, #2-4/0,120VAC,315A,TPE Insulator, Packaged Product
Connection Type Adapter
Connection Description M-M-F
Current Rating 315 A
Voltage 120 VAC
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 1.065 lbs
Gross Weight 1.095 lbs