Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E1012-306 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Connectors |
| Description | Female Receptacle, Blk, #2-4/0, High Impact Plastic, Copper Contact, 120VAC/315A |
| Connection Type | Receptacle |
| Connection Description | Female |
| Current Rating | 315 A |
| Voltage | 120 VAC |
| Insulation Material | Reinforced Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 1 lb |