E1012-502
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-502

Eaton's Crouse-Hinds series Connectors

E1012-502

Eaton's Crouse-Hinds series Connectors
Female Receptacle, Clr, 2/0-4/0,
MFG Item Number
E1012-502
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-502
Female Receptacle, Clr, 2/0-4/0,

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-502
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Female Receptacle, Clr, 2/0-4/0, High Temp, 120VAC/400A, Brass, Cam-Lok F-Series
Operating Temperature 365 °F
Connection Type Receptacle
Connection Description Female
Current Rating 400 A
Voltage 120 VAC
Insulation Material Epoxy
Net Weight 0.175 lbs
Gross Weight 1 lb