E1012-61
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-61

Eaton's Crouse-Hinds series Connectors

E1012-61

Eaton's Crouse-Hinds series Connectors
Plug, Male, Red, 2AWG-1/0, Set Screw
MFG Item Number
E1012-61
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-61
Plug, Male, Red, 2AWG-1/0, Set Screw

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-61
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Plug, Male, Red, 2AWG-1/0, Set Screw 120V 315A, Thermoplastic, Sleeve, Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 230 A
Voltage 120 VAC
Cable Size #2-1/0
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
E1012-8300
E1012-8300
Eaton's Crouse-Hinds series Connectors