Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E1012-62 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Connectors |
| Description | CAM-LOK,Male Plug,120V,315A,Black, Set Screw,#2-1/0,Thermoplastic Sleeve,Brass Contact |
| Connection Type | Plug |
| Connection Description | Male |
| Current Rating | 230 A |
| Voltage | 120 VAC |
| Cable Size | #2-1/0 |
| Insulation Material | Reinforced Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.29 lbs |
| Gross Weight | 1 lb |