E1012-66
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-66

Eaton's Crouse-Hinds series Connectors

E1012-66

Eaton's Crouse-Hinds series Connectors
CAM-LOK,Male Plug,120V,315A,Black,
MFG Item Number
E1012-66
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-66
CAM-LOK,Male Plug,120V,315A,Black,

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-66
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description CAM-LOK,Male Plug,120V,315A,Black, Set Screw,3/0-4/0,Thermoplastic Sleeve,Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 315 A
Voltage 120 VAC
Cable Size 3/0-4/0
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0.39 lbs
Gross Weight 1 lb