E1012-72
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-72

Eaton's Crouse-Hinds series Connectors

E1012-72

Eaton's Crouse-Hinds series Connectors
FEM PLUG BLK #1/0-3/0
MFG Item Number
E1012-72
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-72
FEM PLUG BLK #1/0-3/0

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-72
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description FEM PLUG BLK #1/0-3/0
Connection Type Plug
Connection Description Female
Current Rating 315 A
Voltage 120 VAC
Cable Size 1/0-3/0
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0.33 lbs
Gross Weight 1 lb