E1012-8008
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-8008

Eaton's Crouse-Hinds series Connectors

E1012-8008

Eaton's Crouse-Hinds series Connectors
Male Plug, Red, #2-#1, Crimp/Solder,
MFG Item Number
E1012-8008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-8008
Male Plug, Red, #2-#1, Crimp/Solder,

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-8008
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Male Plug, Red, #2-#1, Crimp/Solder, 120VAC/315A, TPE Insulator, Cam-Lok E1012 F-Series
Connection Type Plug
Connection Description Male
Current Rating 190 A
Voltage 120 VAC
Cable Size #2-#1
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1012-8302
E1012-8302
Eaton's Crouse-Hinds series Connectors
E1012-8352
E1012-8352
Eaton's Crouse-Hinds series Connectors