Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-8014K

Cooper Connectors

E1012-8014K

Cooper Connectors
Male Plug, Red, Packaged Product
MFG Item Number
E1012-8014K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-8014K
Male Plug, Red, Packaged Product

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-8014K
Manufacturer Cooper
Family Series Cooper Connectors
Description Male Plug, Red, Packaged Product
Connection Type Plug
Connection Description Male
Current Rating 265 A
Voltage 120 VAC
Cable Size 1/0-2/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E1012-8014
E1012-8014
Eaton's Crouse-Hinds series Connectors