E1012-8325
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-8325

Eaton's Crouse-Hinds series Connectors

E1012-8325

Eaton's Crouse-Hinds series Connectors
Female Plug, Blk, #2-2/0, Single Set
MFG Item Number
E1012-8325
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-8325
Female Plug, Blk, #2-2/0, Single Set

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-8325
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Female Plug, Blk, #2-2/0, Single Set Screw, 120VAC/315A, TPE Insulator, Cam-Lok E1012 F-Series
Connection Type Plug
Connection Description Female
Current Rating 265 A
Voltage 120 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0.49 lbs
Gross Weight 1 lb
Alternatives
E1012-8375
E1012-8375
Eaton's Crouse-Hinds series Connectors