E1012-85
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-85

Eaton's Crouse-Hinds series Connectors

E1012-85

Eaton's Crouse-Hinds series Connectors
Male Plug, Clr, 2/0-4/0, Double Set
MFG Item Number
E1012-85
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-85
Male Plug, Clr, 2/0-4/0, Double Set

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-85
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Male Plug, Clr, 2/0-4/0, Double Set Screw, High Temp, 120VAC/400A, Cam-Lok F-Series
Operating Temperature 356 °F
Connection Type Plug
Connection Description Male
Current Rating 400 A
Voltage 120 VAC
Cable Size 2/0-4/0
Insulation Material Epoxy
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E1012-88
E1012-88
Eaton's Crouse-Hinds series Connectors