Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors
E1012-98K
Eaton's Crouse-Hinds series Connectors
Female Plug, Clr, 2/0-4/0, Double
MFG Item Number
E1012-98K
This item cannot be canceled or returned
Description
Female Plug, Clr, 2/0-4/0, Double
Specifications
Specifications
| Manufacturer Part Number |
E1012-98K |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Connectors |
| Description |
Female Plug, Clr, 2/0-4/0, Double Set Screw, High Temp, 120VAC/400A, Brass Contact, Cam-Lok F-Series |
| Operating Temperature |
356 °F |
| Connection Type |
Plug |
| Connection Description |
Female |
| Current Rating |
400 A |
| Voltage |
120 VAC |
| Cable Size |
2/0-4/0 |
| Insulation Material |
Epoxy |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E1012-98K
Eaton's Crouse-Hinds series Connectors