Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
J Series Information
| Manufacturer Part Number | E1015-1604 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | J |
| Family Series | Eaton's Crouse-Hinds series Connectors, J Series |
| Description | Receptacle, Male, 600V, 150A, Green, 5/16in.-18x1/2in. Stud, NEMA3R, TPE Body, Brass Contact, CAM-LOK |
| Connection Type | Receptacle |
| Connection Description | Male |
| Current Rating | 150 A |
| Voltage | 600 VAC |
| Insulation Material | Thermoplastic Elastomer (TPE) |
| NEMA Rating | NEMA 3R |
| Stud Size | 5/16 "-18 x 1/2 " |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 1 lb |