Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1015-1606 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Male, 600V, 150A, Blue
MFG Item Number
E1015-1606
E1015-1606 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Male, 600V, 150A, Blue
MFG Item Number
E1015-1606
This item cannot be canceled or returned
Description
Receptacle, Male, 600V, 150A, Blue
Specifications
Specifications
| Manufacturer Part Number |
E1015-1606 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
Receptacle, Male, 600V, 150A, Blue, 5/16in.-18x1/2in. Stud, NEMA3R, TPE Body, Brass Contact, CAM-LOK |
| Connection Type |
Receptacle |
| Connection Description |
Male |
| Current Rating |
150 A |
| Voltage |
600 VAC |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3R |
| Stud Size |
5/16 "-18 x 1/2 " |
| Approvals |
CSA, UL |
| Net Weight |
0.135 lbs |
| Gross Weight |
1 lb |
E1015-1606
Eaton's Crouse-Hinds series Connectors, J Series