E1015-2328
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-2328 Eaton's Crouse-Hinds series Connectors, J Series, Paralleling Tee,E1015,M-M-F,Green,
MFG Item Number
E1015-2328

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E1015-2328 Eaton's Crouse-Hinds series Connectors, J Series, Paralleling Tee,E1015,M-M-F,Green,

MFG Item Number
E1015-2328
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1015-2328
Paralleling Tee,E1015,M-M-F,Green,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-2328
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Paralleling Tee,E1015,M-M-F,Green, 600VAC/DC,150A,Nema3R,Rubber Insulator
Connection Type Adapter
Connection Description M-M-F
Current Rating 150 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.33 lbs
Gross Weight 1 lb
Alternatives
CLMPT-E
CLMPT-E
Advanced Devices (Marinco) Connectors, CLM Series