E1015-2350
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1015-2350

Eaton's Crouse-Hinds series Connectors, J Series

E1015-2350

Eaton's Crouse-Hinds series Connectors, J Series
Tapping Tee,E1015,M-F-F,Blue,
MFG Item Number
E1015-2350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-2350
Tapping Tee,E1015,M-F-F,Blue,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-2350
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Tapping Tee,E1015,M-F-F,Blue, 600VAc/DC,150A,Nema3R,Rubber Insulator
Connection Type Adapter
Connection Description M-F-F
Current Rating 150 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.33 lbs
Gross Weight 1 lb
Alternatives
CLMTT-D
CLMTT-D
Advanced Devices (Marinco) Connectors, CLM Series