E1015-2367
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1015-2367

Eaton's Crouse-Hinds series Connectors, J Series

E1015-2367

Eaton's Crouse-Hinds series Connectors, J Series
Adapter, E1015, Male-Male, White
MFG Item Number
E1015-2367
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-2367
Adapter, E1015, Male-Male, White

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-2367
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Adapter, E1015, Male-Male, White, 600VAC/DC, 150A, Nema3R, Rubber Insulator
Connection Type Adapter
Connection Description M-M
Current Rating 150 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 1 lb