E1015-51
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-51 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Female Plug,600V,150A,Yellow
MFG Item Number
E1015-51

E1015-51 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Female Plug,600V,150A,Yellow

MFG Item Number
E1015-51
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-51
CAM-LOK,Female Plug,600V,150A,Yellow

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-51
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Female Plug,600V,150A,Yellow Vulcanized,Crimp,#8-#4,Nema4,Rubber Sleeve,Brass Contact
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1015-8332
E1015-8332
Eaton's Crouse-Hinds series Connectors, J Series