E1015-578
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-578 Eaton's Crouse-Hinds series Connectors, J Series, Female Terminal Connector,Orange,
MFG Item Number
E1015-578

E1015-578 Eaton's Crouse-Hinds series Connectors, J Series, Female Terminal Connector,Orange,

MFG Item Number
E1015-578
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-578
Female Terminal Connector,Orange,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-578
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Female Terminal Connector,Orange, #8-#4Awg,600Vac/dc,150A,Angle Style, Rubber Insulator,Nema3R
Connection Type Terminal
Connection Description Female-Angled
Current Rating 150 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1015-628
E1015-628
Eaton's Crouse-Hinds series Connectors, J Series