E1015-578K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1015-578K

Cooper Connectors, J Series

E1015-578K

Cooper Connectors, J Series
E1015 F TERM ANGLE NO 8 TO NO 4 OR
MFG Item Number
E1015-578K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-578K
E1015 F TERM ANGLE NO 8 TO NO 4 OR

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-578K
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Description E1015 F TERM ANGLE NO 8 TO NO 4 OR KIT
Connection Type Terminal
Connection Description Female-Angled
Current Rating 150 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E1015-578
E1015-578
Eaton's Crouse-Hinds series Connectors, J Series