E1015-5K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1015-5K

Cooper Connectors, J Series

E1015-5K

Cooper Connectors, J Series
MALE PLUG GREEN
MFG Item Number
E1015-5K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-5K
MALE PLUG GREEN

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-5K
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Description MALE PLUG GREEN
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs