E1015-8306
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-8306 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Black,
MFG Item Number
E1015-8306

E1015-8306 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Black,

MFG Item Number
E1015-8306
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-8306
CAM-LOK,Male Plug,600V,150A,Black,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-8306
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Male Plug,600V,150A,Black, Non-Vulcanized,1-Set Screw,#8-#4, Nema3R,TPE Sleeve,Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.155 lbs
Gross Weight 1 lb
Alternatives
CLM2M-A
CLM2M-A
Advanced Devices (Marinco) Connectors, CLM Series