Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1015-8314 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Brown,
MFG Item Number
E1015-8314
E1015-8314 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Brown,
MFG Item Number
E1015-8314
This item cannot be canceled or returned
Description
CAM-LOK,Male Plug,600V,150A,Brown,
Specifications
Specifications
| Manufacturer Part Number |
E1015-8314 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
CAM-LOK,Male Plug,600V,150A,Brown, Non-Vulcanized,1-Set Screw,#8-#4, Nema3R,TPE Sleeve,Brass Contact |
| Connection Type |
Plug |
| Connection Description |
Male |
| Current Rating |
150 A |
| Voltage |
600 VAC |
| Cable Size |
#8-#4 |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0.0625 lbs |
| Gross Weight |
1 lb |
E1015-8314
Eaton's Crouse-Hinds series Connectors, J Series