E1015-8334
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1015-8334 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Female Plug,600V,150A,Orange

MFG Item Number
E1015-8334

E1015-8334 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Female Plug,600V,150A,Orange

MFG Item Number
E1015-8334
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-8334
CAM-LOK,Female Plug,600V,150A,Orange

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-8334
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Female Plug,600V,150A,Orange Non-Vulcanized,1-Set Screw,#8-#4, Nema3R,TPE Sleeve,Brass Contact
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 1 lb
Alternatives
CLM2F-G
CLM2F-G
Advanced Devices (Marinco) Connectors, CLM Series
E1015-53
E1015-53
Eaton's Crouse-Hinds series Connectors, J Series