Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors, J Series
E1015SC-33
Eaton's Crouse-Hinds series Connectors, J Series
CAM-LOK,Recept Cover,Nema3R,Gray,
MFG Item Number
E1015SC-33
This item cannot be canceled or returned
Description
CAM-LOK,Recept Cover,Nema3R,Gray,
Specifications
Specifications
| Manufacturer Part Number |
E1015SC-33 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
CAM-LOK,Recept Cover,Nema3R,Gray, High Impact Resistant Thermoplastic, Stainless Steel Hardware,E1015 |
| Connection Type |
Protective Cover |
| Connection Description |
Mini CAM Cover |
| Insulation Material |
Thermoplastic |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0.0655 lbs |
| Gross Weight |
0.0655 lbs |
E1015SC-33
Eaton's Crouse-Hinds series Connectors, J Series